5/16 inx20 ft G80 Transport Binder Chain Grab Hooks 4000 # WLL Tow Safety Chain, 4PK

  • Mfr # CH51620-G80x4

  • Zoro # G322786504


product price:  $200.99
/pk 4, $50.25/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH51620-G80x4
Zoro #
G322786504
UPC #
840223613751
Country of Origin
China

Details

Color
Black

Description

Grade G80 Strength: This transport chain is constructed with Grade G80 steel, which ensures exceptional strength, durability, and resistance to wear and tear. It offers more load safety but weighs the same as lower grades. Easy Identification: The chain has a black coating to resist the elements. Red painted Clevis G80 grab hook on both ends for easy identification. It meets or exceeds industry standards, making it a trustworthy choice for demanding tasks. Compact and Portable: Despite its impressive strength, this chain is lightweight and easy to handle. Its 20 feet length provides sufficient reach for most applications, and when not in use, it can be neatly coiled and stored without taking up much space. Grab Hooks at Each End: Sturdy grab hooks in red color at both ends ensure a secure attachment to anchor points or trailers, preventing accidental detachment and enhancing safety. Quick and straightforward setup saves time and effort-just attach the hooks to anchor points for secure transportation or binding. The grade G80 designation indicates that the chain fts material has a maximum stress of 800 megapascals. Due to its strength, the Grade 80 transport chain can be used for lifting and lashing purposes and is less likely to elongate or break under high pressure, making it a safer option for lifting heavy items.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.