5/16 x 3/8 Peerless QuikBinder H5125-0658 & 5/16in x 20ft G70 Chain

  • Mfr # CB-PQB-516-CH51620

  • Zoro # G816493697


product price:  $133.29
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-PQB-516-CH51620
Zoro #
G816493697
UPC #
840223634695
Country of Origin
India

Details

Color
Yellow
Material
Steel

Description

1 Pcs - 5/16 Peerless QuikBinder Plus Ratchet Binder 7,100# WLL Chain Tow H5125-0658 Chain Size G70 or G80 In. : 5/16 or 3/8 Take-Up In. : 6 Folded Handle Length: 9. 5 Straight Handle Length: 13. 9 Working Load Limit Lbs. : 7100 Manufactured by Peerless for use with G70 or G80 Chain Foldable handle and easy to store, less in the way Quick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction. Tough to tamper; Lockable with padlock not included Zinc-plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements. 1 Pcs - 5/16 in x 20ft Grade 70 Binder Chain Grade 70 transportation chain with grab hooks on each end. Size: 5/16 in x 20ft Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. These chains are not recommended for overhead lifting. Note: Ratings are governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.