Shop MYTEE PRODUCTS

5/16in - 3/8in Hi-Viz Green Quick Ratchet Chain Binder with 5/16in x 20ft G70 Chain

  • Mfr # CBRS-FH56x1-CH51620x1-KIT
  • Zoro # G425022714

product price: 
$
132.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBRS-FH56x1-CH51620x1-KIT
Zoro #
G425022714
UPC #
199145015267
Country of Origin
Korea, Republic of

Description

Kit Includes:- (1 Pcs) 5/16in - 3/8in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible Chain Size: 5/16in - 3/8in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6in Folded Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Working Load Limit: 7,100 lbs Breaking Strength: 28,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (1 Pcs) 5/16in x 20ft Grade 70 Binder Chain Grade: G70 End fitting: Grab hook on each end. Chain Thickness: 5/16in Chain Length: 20ft Hook Size: 5/16in Working load limit: 4,700 lbs. Breaking Capacity: 18,800 lbs. Finish: Gold Chromate Ratings Governed By: NACM (National Association of Chain Manufacturers) Not Recommended for Overhead Lifting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.