Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in-3/8in Hi-Viz Green Ratchet Chain Binder, 5/16in Grab & 1/2in Slip Hook, 4PK
- Mfr # CBRS516-SGx4
- Zoro # G116493588
product price:Â
$
139.79
/pk of 4, $34.95/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS516-SGx4
- Zoro #
- G116493588
- UPC #
- 840223682856
- Country of Origin
- China
Details
- Color
- Green
Description
Get a securement tool that keeps proper chain tensioning around the loads. Get Mytee Products a 5/16 in - 3/8 in Hi-Viz Ratchet Chain Binder w/DOT Compliance and 5,400 lbs Load Capacity. It will secure heavy loads and cargo on trucks, trailers, flatbeds, and various industrial settings. The binder includes two different end fittings for versatility and a firm anchor point. The ratchet mechanism will allow you to set the desired tension whereas the powder coating will prevent corrosion and rust. Learn more about this product below:- Quality and Robust Material: We have designed these ratchet binders from highly steel material, capable of handling a working load limit of 5,400 lbs and a breaking strength of 19,000 lbs. Strictly adhere to the mentioned load limit to avoid accidents and casualties. The load binders are powder-coated to protect against corrosion and rust. It will ensure long-lasting performance despite continuous use. Meanwhile, the color is safety green for high visibility, making it ideal in the field. Compatibility: Our ratchet chain binder will seamlessly fit G70 5/16 in - 3/8 in chains, ensuring stability and security of the loads. The end fittings of our binder are 5/16 in and 3/8 in grab hooks. The grab hooks will firmly connect with chain links, anchoring them strong enough to minimize disconnection during hauling. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14 in while the barrel length is 10 in and take up is 8 in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 23 in to 30 in Hook to Hook. The hooks are screwed screw diameter is 7/8 in, allowing you to twist and extend them for extra reach whenever connecting the binder to the chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.