Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in Clevis Slip Hook-4,700 LBS WLL Heavy Duty G70 Tow Chain Hook for Truck Trailer Tie Down, 20PK
- Mfr # CH516-SHx20
- Zoro # G825022208
product price:Â
$
119.99
/pk of 20, $6.00/ea
Free Shipping & Returns
Key Features
Finish
Gold Chromate
Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH516-SHx20
- Zoro #
- G825022208
- UPC #
- 840223608597
- Country of Origin
- China
- Finish
- Gold Chromate
Dimensions
- Length
- 5/16 in
Description
Pack Size: 20 Pack 5/16in G70 Slip Hook Working Load Limit: 4700 lbs Forged with High Strength Low Alloy Carbon Steel Color: Gold Chromate End Fitting: Slip Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.