5/16in G70 V-Chain Bridle w/ 15in Large J Hooks, T & J Hook w/ Grab Hooks 2ft Legs, 4PK
- Mfr # CH5162V-J-TJ-GHx4
- Zoro # G216494102
product price:Â
$
297.99
/pk of 4, $74.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH5162V-J-TJ-GHx4
- Zoro #
- G216494102
- UPC #
- 840223607965
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Gold Chromate
Description
Pack Size: 4 Pack Working Load Limit: 4,700 Lbs Capacity: 18,800 Lbs End Fitting: 15 in J Hook and T- Hooks and J-Hooks on the Ends Top Fitting: Pear Link with 2 Grab Hooks for easy leg adjustment. Legs: 2 Feet 5/16 in G70 Chain Assembly with T-J Hooks and 15 in J Hooks. Each leg containers 24 in of 5/16 in G70 Chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.