Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in G70 V-Chain Bridle w/ RTJ Cluster Hooks 6ft Leg 4700 # WLL Wrecker Recovery
- Mfr # CH5166V-RTJ-GH
- Zoro # G316494170
product price:Â
$
81.49
/ea
Key Features
Material
Steel
Length
6 ft
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH5166V-RTJ-GH
- Zoro #
- G316494170
- UPC #
- 840223610897
- Country of Origin
- China
- Material
- Steel
- Color
- Gold
Dimensions
- Length
- 6 ft
Description
Working Load Limit: 4700 lbs Capacity: 18,800 lbs Legs: 6 Feet End Fitting: RTJ Cluster Hooks Top Fitting: Pear Link w/ Grab Hooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.