Shop MYTEE PRODUCTS

5/16in Grade 100 Clevis Foundry Hook-WLL 5,700 LBS-Sky Blue Clevis Hook for Towing

  • Mfr # FH516-G100
  • Zoro # G025021858

product price: 
$
57.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH516-G100
Zoro #
G025021858
UPC #
199145021213
Country of Origin
Korea, Republic of

Description

Upgrade your lifting and rigging experience with Our Products' 5/16in Clevis Foundry Hook. It will efficiently handle heavy and irregularly shaped loads with its wide throat opening. Also, it provides quick attachment to chains, chains slings, binders, wire ropes, etc., in industries such as transportation, foundries, construction, forestry, and more. The robustly constructed clevis-style foundry hook will smoothen your lifting process while limiting accidental release. It's designed for long-lasting performance and wide usage, explore the details below:- Premium Material: We have engineered this clevis hook style foundry hook from G100 alloy steel, which provides 25% higher working load capacity than G80 hooks of the same size. It will ensure strength, durability, reliability, and safety during operations. The hook is further coated with paint-a protective and aesthetically pleasing layer. It will ensure long-lasting performance in outdoor environments, limiting the effects of corrosion, rust, and more. Load Bearing Capacity: This 5/8in clevis foundry hook is designed to withstand a working load limit of 5,700 lbs and a breaking strength of 22,800 lbs. Do not surpass the mentioned working load limit-it will ensure longevity and limit accidental risks/sudden failure. Now, efficiently handle heavy load lifting with this hook. It's suggested to keep the chain sling temperature range between -40 Degrees F to 392 Degrees F, exceeding it will lead to a reduction in the working load limit. Wide Usage: This clevis hook-style foundry hook is compatible with 5/16in G100 chains and chain slings. It's widely used across multiple industries, including foundries (in high temperatures), construction and heavy equipment handling (large beams, machinery parts, steel plates, etc.), forestry and logging (logs and tree trunks), rigging, transportation (cargo control securement, eye wire rope slings), etc. You can also connect it with lifting equipment, such as cranes, gantry cranes, forklifts, etc. Dimension Details: This clevis-style foundry hook provides a quick and secure attachment while maintaining secure load-bearing connections. Its hook opening is 2 1/2in, its length is 6 5/16in, and its width is 1 3/8in (inner open width is 3/8in). Consider These Pointers Before Lifting Hook Usage: Inspect the condition before usage. Never exceed the working load limit. Avoid shock loads. Not for overhead lifting. Regularly inspect for signs of wear and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.