5/16in Grade 80 Clevis Cradle Grab Hooks w/ Pins, 4500 lbs WLL, 4PK

  • Mfr # GH516-G80x4

  • Zoro # G516502378


product price:  $30.89
/pk 4, $7.72/ea

Key Features

Color
Yellow
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH516-G80x4
Zoro #
G516502378
UPC #
840223621985
Country of Origin
Korea, Republic of

Details

Color
Yellow
Material
Alloy Steel

Description

Pack Size: 4 Pack Grade 80 Clevis Cradle Grab Hooks w/ Pins Size: 5/16 in Color: YELLOW Working Load Limit: 4500 lbs For Use with Chain Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.