
5/16in Logging Chain Choker Hook G80 2 Tons 4500 Lbs WLL, 2PK
Mfr # LCH516x2
Zoro # G616494115
product price: $24.69
/pk 2, $12.35/eaKey Features
Material
Heavy-Duty 18 Oz
Length
5/16 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCH516x2
Zoro #
G616494115
UPC #
-
Country of Origin
China
Dimensions
Length
5/16 in
Details
Material
Heavy-Duty 18 Oz
Color
Red
Description
Pack Size: 2 Pack Size: 5/16 in Hook Capacity: 2 Tons Working Load Limit: 4500 lbs Heat treated Drop Forged Alloy Steel Made from Grade 80 alloy steel Specially designed to keep chain from accidently existing the hook. Large bowl allows chain to move freely inside the hook once inserted Attaches with a load pin secured by rolled cotter pin NOT FOR OVERHEAD LIFTING Perhaps you already have the chain or you need replacement parts. You can separately buy the specialized hook to attach to the chain. The specialized choker hook allows the chain to be secured and makes sure it doesnt fall out by accident.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.