Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in Mini J Hook G70 w/Oblong Link, 5400 lbs WLL, 8PK

  • Mfr # MJHookx8

  • Zoro # G216521488


product price: $61.69
/pk 8, $7.71/ea

Key Features

Material
Aluminum
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJHookx8
Zoro #
G216521488
UPC #
-
Country of Origin
India

Details

Material
Aluminum
Color
Gold Chromate

Description

Pack Size: 8 Pack Mini J Hook with an oblong Link is the most reliable, versatile, and flexible component. It offers secure attachment with great lifting, and towing capabilities in various applications. They are perfect and suitable for use in tight spaces where large hooks are difficult to fit. The robust design ensures optimal safety standards and easy attachment to chains, straps, or other lifting equipment. Learn more about Mytee Products 5/16 in Mini J Hook w/ Oblong Link of 5400 lbs WLL. Dimension of Mini J Hook: Mytee Products Mini J hook has a size of 5/16 inch whereas the attached oblong link has a diameter of 3/8 inches. The hook offers easy connection to vehicles with the front two loops. The mini J hook is commonly part of RTJ cluster hooks. G70 Hook: Our mini j hook with an oblong link is constructed from high-quality Grade 70 steel material, which will withstand heavy loads. We have coated it with gold chromate galvanized to ensure corrosion and abrasion resistance, ensuring long service life. It can handle the rigors of towing, recovery, and transportation tasks while ensuring safety standards. Vast Application: Our mini j hook is highly flexible and reliable. You can secure cargo and tow vehicles acting as a secure tie-down attachment in the transportation and logistics industries. These hooks will easily fit in tight spaces where larger hooks may not fit. High Working Load Limit: Its essential for professionals in the towing, transportation, and logistics industries. Our grade 70 mini j hook with the oblong link has a working load limit of 5,400 lbs, offering impressive breaking strength of 11,000 lbs and durability. Its suitable for a variety of lifting and rigging tasks. Guideline Dont exceed the working load capacity for safety reasons. Regularly inspect for signs of wear or damage. Before buying, check the chains, straps, and other rigging equipment compatibility. Its time to enhance your towing, rigging, and cargo control operations with our durable and reliable hook. Its time to get a 5/16 in Mini J Hook w/ Oblong Link - 5400 lbs WLL for better efficiency and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.