
5/16in x 3ft G70 V-Chain Bridle w/ 8in Medium J Hooks, T- Hook & J-Hook w/Grab Hooks
Mfr # CH5163V-MJ-TJ-GH
Zoro # G416494186
product price:Â $80.79
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH5163V-MJ-TJ-GH
Zoro #
G416494186
UPC #
840223610774
Country of Origin
China
Details
Material
Steel
Color
Gold Chromate
Description
Working Load Limit: 4700 lbs WLL Capacity: 18,800 lbs End Fittings: 8 in Medium J Hooks, T- Hook and J-Hook w/ Grab Hooks Top Fitting: Pear Link with 2 Grab Hooks for Easy Leg Adjustment Chain Thickness: 5/16 in Chain Length: 3 ft Legs: 3 ft NOTE: Ratings governed by the National Association of Chain Manufacturers NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.