Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in x 6ft G70 Tow Chain w/ RTJ & Grab Hook w/ Enlarged Links - Plain on One End
- Mfr # CH5166-RTJ-GH-P
- Zoro # G325022654
product price:Â
$
66.99
/ea
Key Features
Width
6 ft
Length
5/16 in
Finish
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH5166-RTJ-GH-P
- Zoro #
- G325022654
- UPC #
- 840223619043
- Country of Origin
- China
- Finish
- Gold Chromate
Dimensions
- Width
- 6 ft
- Length
- 5/16 in
Description
Working Load Limit: 4700 lbs Capacity: 18,800 lbs Chain Feet: 6 Feet End Fitting: RTJ Cluster Hook and Grab Hook Note: Ratings governed by the National Association of Chain Manufacturers (NACM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.