
5/16inx6ft G70 Tow Chain w/ RTJ & Grab Hook w/ Enlarged Links - Plain on One End, 2PK
Mfr # CH5166-RTJ-GH-Px2
Zoro # G316262359
product price:Â $84.09
/pk 2, $42.05/ea
Free Shipping & Returns
Key Features
Length
6 ft
Width
5/16 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH5166-RTJ-GH-Px2
Zoro #
G316262359
UPC #
840223618787
Country of Origin
China
Dimensions
Length
6 ft
Width
5/16 in
Details
Color
Gold Chromate
Description
Pack Size: 2 PackWorking Load Limit: 4700 lbs Capacity: 18,800 lbs Chain Feet: 6 Feet End Fitting: RTJ Cluster Hook and Grab HookNote: Ratings governed by the National Association of Chain Manufacturers NACM
- (2 Pack) 5/16" x 6' G70 Tow Chain w/ RTJ & Grab Hook w/ Enlarged Links
- Working Load Limit: 4700-lbs
- Capacity: 18,800-lbs
- Chain Feet: 6-Feet
- End Fitting: RTJ Cluster Hook and Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.