
52in Wide 3-Point Rear Grading Blade for Tractor Cat 0 & Cat 1 - Black Powder Coated
Mfr # MP-3P-RGB
Zoro # G116508091
product price:Â $269.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP-3P-RGB
Zoro #
G116508091
UPC #
840223642096
Country of Origin
China
Description
Want to recondition, backfill, and finish grading on your farmer ranch? Then heres our 52in Wide 3-Point Rear Grading Blade for Tractor Cat 0 and Cat 1 - Black Powder Coated. Our versatile farming equipment includes manually adjustable features that are suitable for more chores in the field, such as land grading, spreading, and leveling applications. It will enhance the efficiency and productivity of your grading tractor operations, helping you complete your farm chores on time. Checkout the detailed breakdown of its features and functions:-Dimension: The width of the grading blade is 4-5/16 ft 52 inches and includes a 3-point receiver, which has a width of 27-1/2 in. The bolt-on mounting makes it perfect for quick installation and removal.Heavy-Duty Construction: We have made this tractor back blade from durable Grade 50 steel to withstand the rigors of leveling and grading. The black powder coating will increase its life and protect the rear blade from environmental elements that cause rust or corrosion. Thus, reducing the chances of regular replacement. Additionally, it has resistance to wear, which will ensure long-lasting performance.Retractable Design: You can control the orientation of the blade for maneuvering because of adjustable tilt and angle settings. Depending on your tractor model, you have to manually adjust the blade angle left and right. The pre-drilled holes on the top plate of the rear blade will enable movement as required. It comes with a wear strip that can be adjusted to different angles.Wide Ground Application: Our agricultural attachment will help you level or flatten the ground, fill in low spots, or create a smooth surface for various purposes. Our farming implement will spread gravel, soil, or other materials evenly over a large area. If you live in a snowy area, you can use the 3-point rear blade to remove the snow.Compatibility: The 3-point hitch design provides perfect spacing for all Cat 0 and Cat 1 tractors. It will seamlessly attach to your tractor with horsepower ranging from 15 to 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.