Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in Adjustable C Channel Pipe Stake for Flatbed Trailer Hauler, 4PK

  • Mfr # PS54-ADJx4

  • Zoro # G616284280


product price: $232.99
/pk 4, $58.25/ea
Free Shipping & Returns

Key Features

Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS54-ADJx4
Zoro #
G616284280
UPC #
840223623316
Country of Origin
India

Dimensions

Length
18 in

Description

Pack Size: 4 Pack Length: 54 Inches Material: SteelWeight: 14.75 lbs Style: C-Channel No Working Load LimitGauge: 8 or 4.1 MM or 0.160 Inches. Used to help keep pipe on the truck, not as a load-bearing device.The stake pocket features an adjustable design and has an overall length of 54 inches, allowing for flexible height configurations.Material: Composed of steel material, the gauge measures at 8, which is equivalent to a thickness of 4.1 MM or 0.160 inches.Versatile: Adjustable pipe stake features 7 holes on its upper part, spaced at 6in intervals from the top downward. Ideal for versatile height settings.The pipe stake fits standard stake pockets, with dimensions 3-3/8in W x 1-3/8in D. Confirm your stake pocket size before placing an order. Pipe Stakes serve to help secure pipes on a truck; they are not intended as load-bearing devices and do not have a Weight Load Limit WLL. Exercise caution and use appropriately.
  • Pack Size: 4-Pack
  • Length: 54 Inches Material: Steel
  • Weight: 14.75 lbs Style: C-Channel
  • Gauge: 8 or 4.1 MM or 0.160 Inches Used to help keep pipe on the truck, not as a load bearing device.
  • The stake pocket features an adjustable design and has an overall length of 54 inches, allowing for flexible height configurations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.