
54in Adjustable C-Channel Pipe Stake w/ Welded 5/8in D-ring - 6,300 lbs WLL, 4PK
Mfr # PS54-ADJ-DRx4
Zoro # G616521606
product price:Â $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
Key Features
Color
C Channel Pipe Stake w/ D Ring
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS54-ADJ-DRx4
Zoro #
G616521606
UPC #
840223682603
Country of Origin
China
Details
Color
C Channel Pipe Stake w/ D Ring
Material
Steel
Description
Want to provide solid support to goods/loads on the flatbed truck? Dont go further, we has introduced a 54 in Adjustable C-Channel Pipe Stake W/ D-Ring. It will prevent loads from slipping or falling, providing necessary support during transportation. It comes with adjustable height for multiple connections and a D-Ring to connect your chain when securing the loads. Additionally, its compatible with all standard stake pockets of 2 in x 4 in and includes a locking hitch and cotter pins for secure locking. Dont stop here, there are most specifications of our pipe stakes, which you can explain below:- Measurements: Our steel pocket pipes are available in 54 in lengths, including 48 in top and 6 in bottom parts. The top part includes seven 1/2 in pre-drilled holes whereas the bottom includes 4-pin holes. The width of the pocket pipe is 3-1/2 in whereas the extended side plate has a size of 1-3/8 in. Its compatible with a standard 2 in x 4 in stake pocket. However, do check the size of your stake pocket before purchasing the pipe. Sturdy Construction: We have curated this c-channel pipe stake from robust steel material and coated it to ensure strength under changing pressure and environmental conditions. The coating will prevent the pipe from corrosion and rust, ensuring durability and longevity despite continuous use. Its further composed of 1/8 in thick steel to ensure durability and uninterrupted performance. Adjustable Design: The steel pipe stakes for flatbeds have 1/2 in pre-drilled holes for adjustable height. The upper part has 7 holes at a distance of 6 in that goes from top to bottom. The bottom part of the pipe also has 4 pre-drilled holes for secure connection, providing you with the ideal height you want. The pipe stakes have no working load limit as its used to support goods from falling during transit. Includes D-Ring: We have welded the D-Ring near the bottom plate of the stake pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.