
54in Crimped Pipe Stake for Flatbed Trailer Hauler, 4PK
Mfr # PS54x4
Zoro # G316502387
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Length
54 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS54x4
Zoro #
G316502387
UPC #
840223610637
Country of Origin
India
Dimensions
Length
54 in
Details
Color
Silver
Material
Steel
Description
Pack Size: 4 Pack Outer Diameter: 2. 375 in Thickness: 9 Gauge Total Weight: 15 Lbs Length: 4 Ft 6 In. Length of the flattened bottom is 6 in. Inside dimension of the stake pocket must be at least 3 in wide x 1. 5 in deep for the pipe stake to slide through. Dimensions are approximate and stake may require some adjustment to render them workable for particular pockets. Use Chains and Binders to secure the Pipe Stakes on the stake pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.