54in Steel Pipe Stakes for Flatbed
- Mfr # PS54
- Zoro # G325022579
product price:Â
$
66.99
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
- PS54
- Zoro #
- G325022579
- UPC #
- 840223610675
- Country of Origin
- China
Description
Outer Diameter: 2.375in Thickness: 9 Gauge Total Weight: 15 Lbs Length: 4 Ft 6 In. Length of the flattened bottom is 6in. Inside dimension of the stake pocket must be at least 3in wide x 1.5in deep for the pipe stake to slide through. Dimensions are approximate and stake may require some adjustment to render them workable for particular pockets. Use Chains and Binders to secure the Pipe Stakes on the stake pockets