Zoro Homepage

55 Gallon Movable Drum Cradle, 500-pound Capacity w/ Non-Sparking Tilting Wheels

  • Mfr # DRUM-CRDL

  • Zoro # G822785878


product price: $97.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-CRDL
Zoro #
G822785878
UPC #
840223699724
Country of Origin
China

Description

Want labor-saving transportation of your drums? Get this Steel Drum Cradle for 55-Gallon Drums w/ Non Sparking Tilting Wheels from Our Products. With this drum cradle, you can easily transport large drums and carry heavy loads effectively. It is safe, efficient, and time-saving equipment that can be used in hazardous material handling industries. The other essential details of this 55-gallon drum cradle are as follows: Size & Compatibility: The drum cradle is available in 32-3/8 in length, 17-1/4 in width, and 20-1/2 in height. This cradle is suitable for 55-gallon drums and can carry loads up to 200 liters. Durable Construction: This 55-gallon drum cradle is manufactured using strong and durable steel material. It is powder coated which further enhances the longevity of this product. Tilting Design: The tilting design of our drum cradle helps the users to pivot the drum easily and makes it ideal for applications like pouring material from drums, mixing liquids, or positioning the drum for storage. 4 Wheels: The drum cradle has 4 wheels measuring 2-3/8 in each, which help it move efficiently. These wheels are non-sparkling, reducing the risk of sparks during use with flammable or explosive materials. Application: Our drum cradle is designed to handle and manage 55-gallon drums. It can be used to transport or handle large, heavy drums efficiently and safely in different industries dealing with hazardous materials, such as oil, gas, or other chemicals. How to Use it? First, you need to install this Steel Drum Cradle by attaching the four nylon wheels securely to the steel frame using the fasteners. Place the cradle on a flat, stable surface and ensure the wheels move smoothly. Once assembled, position the 55-gallon drum securely into the cradle. Make sure that it aligns with the curved frame for stability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.