
5/8 inx2 ft Single Leg Chain Sling 22,000 Lbs WLL Oblong Link-to-Sling Hook Ends, 2PK
Mfr # CH582-58FH-OBL-G100x2
Zoro # G122786513
product price:Â $711.99
/pk 2, $356.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH582-58FH-OBL-G100x2
Zoro #
G122786513
UPC #
199145048227
Country of Origin
China
Description
Get the reliable and heavy-duty 5/8 in G100 Oblong Link Foundry Hook Chain Assembly from Our Products for your lifting and load-securing applications. This chain assembly is made from durable Grade 100 alloy steel. It is designed to handle demanding tasks with strength and safety. It comes in a combination of oblong link and foundry hook and is perfect for various industrial applications. Provided below are the other necessary details about this G100 chain assembly: Size & Capacity: The G100 Oblong Link Foundry Hook Chain Assembly has a chain diameter of 5/8 in and a length of 2 ft. This assembly comes with a working load limit of 26,000 lbs and a breaking strength of 88,000 lbs which makes it ideal for heavy-duty applications. We recommend you adhere to the specified working load limit for optimal safety and performance. Foundry Hook: The 5/8 in foundry hook with a 20,000 lbs working load limit is designed for handling large, irregularly shaped, or oversized loads. It allows for easy attachment and removal, which makes it suitable for tasks that require efficient handling of heavy materials. This type of hook is widely used in industries such as construction, manufacturing, and mining for its versatility and ease of use. Oblong Link: The oblong link with a 25,000 lbs working load limit provides a secure attachment point for the chain assembly. Its design ensures an even distribution of force across the link and enhances the stability and safety of lifting operations. Durable Construction: This chain assembly is made from Grade 100 alloy steel. This trailer chain hook is coated with a durable black e-coating finish to resist wear and corrosion. The high-grade material ensures long-lasting reliability, even in challenging environments. Applications: The 5/8 in G100 Oblong Link Foundry Hook Chain Assembly is ideal for lifting heavy equipment, securing loads during transport, and other rigging applications. This safety chain hook is commonly used in industries such as transportation, shipping, manufacturing, and mining. Safety Considerations Always operate within the specified working load limit. Regularly inspect the chain and hook for signs of wear, damage, or deformation. Ensure compatibility with other rigging components and comply with applicable safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.