
5/8in Cam Lock Wrecker, Tow Truck Spring Loaded Twist Lock Plunger Pin, 10PK
Mfr # CAMLOCK58x10
Zoro # G616521507
product price:Â $194.79
/pk 10, $19.48/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel Q235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAMLOCK58x10
Zoro #
G616521507
UPC #
840223620278
Country of Origin
China
Details
Color
Silver
Material
Steel Q235
Description
Pack Size: 10 Pack Size: 5/8 in Spring Loaded Pin Includes Grease Fitting Zinc Plated Material: Steel Q235 Commonly Used W/ Farm Implements and Wrecker Attachments This camlock twist lock plunger pin is spring loaded and includes grease fitting. Zinc plated, this pin is commonly used with farm implements and wrecker attachments. Can be locked open with a turn of the arm. Then released to close
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.