
5ft Black Powder Coated Vertical E-Track - Made in USA, 4PK
Mfr # ETKV5-BLK-USx4
Zoro # G816278577
product price: $88.06
/pk 4, $22.02/ea
Free Shipping & Returns
Key Features
Length
5 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETKV5-BLK-USx4
Zoro #
G816278577
UPC #
840223606807
Country of Origin
United States
Dimensions
Length
5 ft
Details
Color
Black
Description
Pack Size: 4 PackThe length and width of our E-Track Vertical are 5 feet and 5-1/4 inch, respectively.The trail is made with galvanized 50 ksi G60 12ga hot rolled steel per ASTM A 653 grade 50 HD.The material is black powder coated for protection against rust and environmental elements.Highly flexible in use-commonly used inside vans, trucks, & trailers.Compatible with other E track hardware such as ratchet straps, cam straps, etc, sold separately.Its roll-formed, slotted/pierced, and cut to length.Its sold individually.
- Pack Size: 4 Pack Length: 5 Feet Width: 5-1/4"
- Coating: Black Powder Coated E-Track Vertical
- Sold Individually Roll Formed, Slotted/Pierced, cut to length
- Compatibility With All Straps (Sold Separately)
- Slots Size: 2-3/8" (L) Top to Bottom Material: Galvanized 12ga Hot Rolled Steel per ASTM A 653 Grade 50-HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.