5ft E Track Horizontal & Vertical Cross Galvanized Trailer Truck
- Mfr # ETKC5
- Zoro # G225021184
product price:Â
$
43.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKC5
- Zoro #
- G225021184
- UPC #
- 840223603332
- Country of Origin
- India
Description
Series E Track Horizontal & Vertical Cross Style. Cross-Style Design allows use of E-Track Straps in horizontal or vertical alignment. Made with 12 Gauge High Strength Steel (Minimum Yield: 50,000 psi). Finish: Galvanized, Length: 5 ft. and Weight: 8.3 lbs. Series E Track are commonly used in interior van trailers along with other E Track hardware such as Ratchet Straps, Cam Straps etc. Compatible with e-track straps (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.