
5ft x 12ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket
Mfr # PVCM5-12
Zoro # G816492775
product price:Â $49.85
/eaKey Features
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Tarp Finished Length
12 ft
Tarp Finished Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PVCM5-12
Zoro #
G816492775
UPC #
840223600645
Country of Origin
China
Dimensions
Tarp Finished Length
12 ft
Tarp Finished Width
5 ft
Details
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Description
Size: 5 ft x 12 ft. PVC Dump Truck Mesh tarps are made with heavy duty 11x 11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. Heavy Duty 10 oz PVC Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl Bottom Pocket 2-1/2 in 10 oz PVC Mesh This may vary due to hemming Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure. Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.