
5ft x 5ft White Drain Tarp - Vinyl Ceiling Roof Leak Diverter Waterproof Tarp
Mfr # DD5-5-White
Zoro # G716492783
product price:Â $35.49
/eaKey Features
Tarp Material
Vinyl Coated
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD5-5-White
Zoro #
G716492783
UPC #
840223627000
Country of Origin
China
Details
Tarp Material
Vinyl Coated
Color
White
Description
We add a new size in the roof leak diverter category - a 5ft x 5ft White Leak Diverter w/ Hose, Connector and Rope w/ Hooks. Its a waterproof tarp that protects equipment, supplies, and people from overhead leaks due to ceiling or pipe issues in most settings amid emergencies. Its a complete kit, including a white 10 oz vinyl tarp, 10ft long hose, 6-1/2ft long rope with crimped S hook on one end, and snap hook on the other. You can easily connect and remove the rope with heavy-duty grommets in warehouses, manufacturing facilities, office buildings, temporary solutions, and more. Check out other detailed specifications below:- Waterproof Tarp Material: Our ceiling leak diverter is constructed from 10 oz vinyl, which provides great durability, resistance to water, and stability despite continuous use. The water-resistant quality makes it perfect to hold dripping water and protect equipment and necessary equipment from getting damaged until permanent repairs can be made. We have sewn it firmly to withstand the load of dripping water. Dimension and Dimensions: Our white tarp has a length and width of 10ft each. If you want other sizes and colors, then explore here. We have introduced this product in a kit but other specifications of the tarp include 12 total heavy-duty grommets 3 on each side. It's used to connect rope with hooks on the end. The tarp is equipped with a drainage outlet reinforced to the tarpaulin connected to the hose to direct water away from sensitive areas. Kit Includes: Hose: We have added a 10ft yellow PVC hose connected to the drainage outlet that works like a funnel to drain the collected water. The inner and outer diameter of the hose are 1/2 in and 5/8 in, respectively. You will get a nylon connector 1 cap to secure the hose connection with the outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.