5PK 6737326 Bobcat Style Flexpins for Bobcat Verticle Bucket Teeth & Adapters, 5PK
- Mfr # EM-PIN-6737326x5
- Zoro # G125020843
product price:Â
$
24.99
/pk of 5, $5.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM-PIN-6737326x5
- Zoro #
- G125020843
- UPC #
- 199145049989
- Country of Origin
- China
Description
These Bobcat Style Flexpins are designed for use with Bobcat Vertical System Bucket Teeth & Adapters. These bucket teeth pins are helpful as they provide a secure and flexible connection for heavy-duty equipment. Made from alloy steel, these pins are engineered for durability and strength, withstanding the tough environments encountered during excavation, demolition, and construction tasks. Size: The 2 1/8in length of the flexpin ensure a tight, reliable fit that holds the bucket teeth securely in place. Material: The bucket teeth pins are manufactured using alloy steel material which provides them strength to work efficiently during applications such as mining and excavation. These bucket teeth are crafted using a casting process to enhance strength. The coating adds protection against corrosion and enhances the longevity of the pin. Application: The flex design allows for some movement, helping to absorb impacts and reduce the risk of damage to both the bucket teeth and the equipment. These Bobcat Style Flexpins are essential for maintaining the performance and reliability of Bobcat Vertical System bucket teeth, helping your equipment operate safely and efficiently during excavation and heavy-duty construction tasks. Easy Installation: Simply align the bucket Teeth with the adapter, insert the 6737326 Flex Pin through the designated holes, and tap it into place. Verify that the pin is securely fastened before use to ensure safe operation. Safety Guidelines: Always ensure the pin is securely fastened before use. Regularly inspect the pin for wear or damage to maintain safety. Wear protective gear, including gloves and goggles, during installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.