5th Wheel King Pin Lock Heavy Duty Powder Coated Iron w/ Handle, Anti Theft

  • Mfr # MP-KPL-HDL
  • Zoro # G025022749
product price: 
$
28.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP-KPL-HDL
Zoro #
G025022749
UPC #
840223630000
Country of Origin
China

Description

Heavy Duty King Pin Lock Size: 5 1/5in x 3 17/20in x 3 7/15in Internal Diameter: 2 9/10 Inches Heavy-Duty Cast Iron Construction: The lock's body is crafted from heavy-duty cast iron, providing a sturdy and resilient barrier that can withstand even the most persistent attempts at unauthorized towing. Powder-Coated Finish: The surface of the lock is powder-coated, offering enhanced resistance against rust and corrosion. Its vivid orange color also boosts visibility, further discouraging theft attempts. Handle: The handle is thoughtfully designed, ensuring a comfortable grip and making the process of applying and removing the lock effortlessly. Slide Bolt Lock Mechanism: The lock has a dependable sliding bolt lock mechanism with two keys that adds an additional layer of security. Prevent Unauthorized Access: King pin lock halts theft of big rigs or RV trailers by blocking the king pin from linking with a 5th wheel. When locked, the trailer connection is impossible, as the durable steel lock fully secures the king pin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.