Shop MYTEE PRODUCTS
See all product information
Create Account
5'x6ft Clear Vinyl Tarp 24 Mil Heavy Duty Waterproof UV & Fire Resistant
- Mfr # CVT5-6
- Zoro # G825022017
product price:Â
$
55.99
/ea
Key Features
Color
Blue
Tarp Finished Length
5 ft
Tarp Material
Vinyl
Tarp Finished Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVT5-6
- Zoro #
- G825022017
- UPC #
- 199145061134
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Vinyl
Dimensions
- Tarp Finished Length
- 5 ft
- Tarp Finished Width
- 6 ft
Description
Yes! Then check out 5ft wide and 6ft long tarp. Want to learn more about the products? Check details below:- Measurement Details: The new size is 5ft (width) x 6ft (length). It can be used across residential, commercial, and industrial settings, covering vast spaces. The tarps are hand-made, but the cut size may vary from the listed size by up to 2% or 6in. This is due to fabric stretching (as detailed below) and the manufacturing machinery. 24 mil Thick Fabric: This shade tarp is constructed from vinyl that protects against abrasion, weather, and wear. Wondering why? Keeps the enclosed space insulated during winter Won't crack or stiffen during winter. It will stay crack-free down to -25.6 Degrees F (-32 Degrees C). It's a fire-retardant tarp (ensuring fire safety concern) that meets standards like CPAI-84:1995 Clause 3.2. No need to worry about your tarp catching fire. Note: Please let the tarp warm up to room temperature before unfolding or using it for the first time. Also, the tarp may start to turn yellow after 1-2 years, but not dry out. Heat-Sealed Seams: This tarp is designed in a unique and way. Instead of sewing the hems, they are heat-sealed. Transparent Tarp with Blue Tint: This is a clear vinyl tarp that's designed to keep clear optical transparency (when in use and unfolded). You can use it to create enclosures, secure patios, greenhouses, and haul goods while keeping watch. Note: The vinyl tarps are tinted light blue, only visible when folded. It will provide clear visibility when unfolded and in use. It protects against UV degradation over the year while restricting discoloration (light yellow or foggy discoloration from UV exposure) No Tools Needed: The tarp features grommets with an internal diameter of 14.86 mm/5/8in. It has been clinched at every 2 feet (the measurements will vary on the smaller sides), enabling users to tie or hook it up in minutes. The grommets will serve as anchor points for ropes, bungee cords, or hooks. It will effectively keep the tarp from flapping or blowing away in the wind. Moreover, users can quickly hang, remove, or reposition the tarp without damaging it. Repair Tarp Tape Included: We have included repair tarp tape for this clear vinyl tarp. It features adhesive on one side, repair cuts and tears in the tarp immediately. The 2in wide and 39in long tap provides versatile applications, such as repairing machine covers, equipment covering, boat tarps, seats, umbrellas, banners, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.