6 1/8in x 3 3/8in Long Leaf Strap Steel Door Hinge Heavy Duty Weld-On

  • Mfr # DTR-HINGES-618-TD
  • Zoro # G825021133
product price: 
$
4.99
/ea
Sold in multiples of 2 for $9.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTR-HINGES-618-TD
Zoro #
G825021133
UPC #
199145081279
Country of Origin
China

Description

Find this 6 1/8in x 3 3/8in Long Leaf Strap Style Steel Door Hinge. Size: Each hinge measures 6 1/8in in length and 3 3/8in in width, with a 1/4in thick strap for strength and stability. The long-leaf strap design provides extended surface contact for even weight distribution, minimizing door sag and improving load support. The hinge can rotate up to 305 degrees. Durable Construction: These hinges are made from high-quality steel, ensuring durability and weld strength. The strap-style long-leaf design provides extra reinforcement for large, heavy doors. Each hinge features an unfinished surface that allows for easy customization-users can paint, powder coat, or galvanize the hinges to match their trailer. The weld-on mount ensures a permanent, vibration-resistant fit, for industrial and commercial applications. Application: These weld-on strap hinges are widely used in truck and cargo trailers for side and rear access doors. It is also used in dump trailers for providing strong, swing-capable connections for heavy tailgates. In service bodies and toolboxes for ensuring motion for metal compartments. They are especially valuable in applications that demand, low-maintenance hinges capable of enduring rough outdoor use and heavy daily operations. Inclusion: Each pack includes: 6 Steel Weld-On Hinges: 6 1/8in x 3 3/8in strap style long-leaf hinges with smooth pivot barrels. Barrel & Pin Assembly: Provides a strong pivot point for consistent opening and closing. How to Use It: Clean and grind the welding surfaces on both the door and trailer frame to remove rust, paint, or debris. Apply small tack welds to test alignment and door movement. Adjust if necessary. Once alignment is correct, perform continuous welds for a secure, permanent installation. Paint or coat the hinge for added corrosion protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.