6-5/16inWx 4-3/4inD Silver Galvanized Steel Trailer Folding Step 440LBS, 4PK

  • Mfr # FS-MEDx4

  • Zoro # G216522836


product price: $75.29
/pk 4, $18.82/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-MEDx4
Zoro #
G216522836
UPC #
840223636477
Country of Origin
India

Details

Color
Silver
Material
Galvanized Steel

Description

Pack Size: 4 Pack Introducing the Galvanized Steel Trailer Folding Step MEDIUM, your reliable companion for enhancing accessibility and safety in any vehicle setting. Crafted with meticulous attention to detail, this step serves dual purposes as both a convenient grab handle and a sturdy step, offering unparalleled functionality wherever you need it. Robust Construction: Constructed from galvanized steel, this folding step is built to withstand tough conditions, ensuring long-lasting performance. Compact Design: With a size of 6-5/16 in W x 4-5/16 in D, this step provides a generous stepping area while maintaining a compact profile, making it suitable for trailers of various sizes. Secure Mounting: Equipped with mounting holes with a diameter of 5/16 in, this step ensures secure attachment to your trailer, providing stability and peace of mind during use. Foldable Design: The folding mechanism allows the step to be conveniently tucked away when not in use, minimizing obstruction and maximizing space efficiency. Enhanced Safety: The chrome surface finish not only adds a sleek look but also provides resistance to corrosion, ensuring the step remains in top condition despite exposure to the elements. High Load Capacity: With a working load limit of 450 lbs and a breaking strength of 1,350 lbs, this step offers exceptional load-bearing capacity, accommodating various users with ease. Usage and Benefits: Versatile: Ideal for various vehicle tasks. Easy Install: Surface-mount design for quick setup. Stable: Provides secure footing, reducing slips. Space-saving: Folds flat when not in use. Durable: Galvanized steel construction for longevity. Safe: Reliable grab handle or step, opens fully for security. In summary, the Galvanized Steel Trailer Folding Step MEDIUM is more than just a mere accessoryit's a reliable companion that adds functionality and peace of mind to any vehicle setup. Invest in quality, and safety with this indispensable folding step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.