6 ft x 8 ft Dump Truck Vinyl Coated Mesh Tarps Cover w/ 6 in 10oz Double Pocket

  • Mfr # PVCM6-8-DP

  • Zoro # G022786033


product price:  $57.99
/ea

Key Features

Tarp Material
PVC Mesh
Color
Black
Fabric Weight
10 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCM6-8-DP
Zoro #
G022786033
UPC #
840223644649
Country of Origin
China

Details

Tarp Material
PVC Mesh
Color
Black
Fabric Weight
10 Oz

Description

Want a durable and reliable truck trap solution? We bring to you a 6 ft x 8 ft heavy-duty tarp with grommets that are designed for demanding applications requiring ventilation and protection. Our mesh tarps with a 50% shade rate are manufactured using 10 oz PVC-coated polyethylene material. They are equipped with solid brass grommets every two feet and come with a 6-inch double pocket for easy attachment and reinforcement. The durable construction allows heavy-duty vinyl tarps perfect for covering trucks in agricultural construction, and industrial applications. Provided below are the other crucial details about our truck tarp: Material & Size: Our heavy-duty tarp is manufactured using 10 oz PVC-coated polyethylene mesh material which offers strength and durability to it. These tarps can be helpful even during harsh weather conditions and provide reliable protection against outdoor settings. The tarp is long-lasting and ensures a secure fastening as it has a 2-inch thick polyester webbing reinforcing the hems and #4 brass grommets clinched every two feet. 50% Shade Range: This tarp provides a 50% shade rating which means that it can partially block sunlight while allowing airflow through its mesh structure. This balance of shade and ventilation makes it suitable for different applications that require protection from direct sunlight but do not want complete visibility blocking or air circulation. These tarps are ideal for areas where both light filtration and cooling are needed, for instance, construction sites, greenhouses, or outdoor storage areas. Durable Construction: The 2 in thick polyester webbing and the hemp of the tarp help to prevent it from tearing and fraying, and ensure its longevity even after frequent use. The solid brass grommets of the mesh tarp further make it corrosion-resistant and maintain its integrity in outdoor environments. The strong and versatile design of the tarp also allows it to withstand heavy rain, winds, and sun exposure. Easy Installation: You can easily install these mesh tarps using the grommets placed every two feet, which provides multiple points for secure tie-downs. The 6 in double pocket also helps in the insertion of poles, pipes, or other support to add more stability during installation. Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.