
6 Gallon Galvanized Steel Trash Can with Lid for Tow Trucks
Mfr # TRC-6GAL
Zoro # G516250293
product price:Â $41.45
/eaKey Features
Container Shape
Oval
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC-6GAL
Zoro #
G516250293
UPC #
840223636613
Country of Origin
China
Details
Container Shape
Oval
Color
Silver
Material
Steel
Description
Give your support and hand in a safe and clean environment using a trash can with a lid during transportation. Keep your vehicle and surroundings clean with a Mytee Products 6 Gallon Galvanized Trash can with a Lid. It will provide storage space to dispose of trash and waste while diminishing the need for a frequent halt-to-rest stop. It keeps the waste in place, reducing the risk of spilling and falling during towing. However, you will need a trash can mount to keep it in place. Learn more about it:-Trash Can Dimension: Our 6-gallon galvanized steel trash can has a height of 15in, upper diameter of 12-5/8in, and bottom diameter of 9-3/4in. Meanwhile, the covering lid has an overall height with the hand handle is 1-3/4in and diameter of 13-1/8in. Utilize these galvanized steel trash cans with lids in tow truck wreckers. It will keep the trash in place while preventing the pungent smell.Portable Design: Our galvanized metal trash can is designed to provide the utmost convenience. This is why we have a removal lid with a hand-held handle for seamless handling and removal. You will also find a reinforced handle outside and on the side of the can for seamless portability. Rest assured, the design is designed for journeys or keeping in homes, storages, etc.High-Quality Metal: This can is engineered from high-quality metals that can withstand loads of up to 6 gallons. The entire trash can is also galvanized to protect it against rust or corrosion, especially during towing.Fits in Most Trucks & Trailers: This 6-gallon trash can with a lid fits perfectly in tow trucks and wreckers. However, you will need a trash can mount to prevent its movement during transportation. Additionally, you will need a bungee strap to secure the lid, preventing the lid from moving despite various vehicle movements.Environment-Friendly: This product is way better than plastic trash cans, which can be recycled and rodent-proof. Moreover, it will emit any foul smell, crack, or fade. It will offer utmost efficiency in different weather conditions, ensuring its top condition even after prolonged use.
- Height: 15" Opening Diameter: 12-5/8" Color: Silver
- Material: Steel Coating: Galvanized Capacity: 6-Gallon
- Opening Mechanism: Manual-Lift Features: Lid with Carrying Handle
- Fits 6 Gallon Trash Can Mounts Rodent Proof
- Dry Storage Only Sold Individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.