6 Gallon Horizontal Mount Trash Can Brackets for Tow Trucks - 9 5/16in
- Mfr # TRC-WM-6GAL
- Zoro # G725022438
product price:Â
$
88.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-WM-6GAL
- Zoro #
- G725022438
- UPC #
- 840223691223
- Country of Origin
- China
Description
Secure your aluminum trash cans in tow and wrecker trucks with our 6 Gallon Wrecker Aluminum Trash Can Mount - Flat Surface Mount. These brackets will keep the environment clean and the vehicle space organized. It's a horizontal surface mounting bracket-made from a highly durable and resilient material. It will help in preventing accidents or nuisances during operations and transportation. Mount these brackets on the top flat surface of the tow and wrecker truck deck. Explore its more features below:- Dimensions: The round surface mounting bracket has a top diameter of 11 3/4in, a bottom diameter of 9 5/16in, a thickness of 3 mm, and internal and outside lengths of 8 3/4in and 13 1/8in. Its unique design makes it a perfect fit for trash cans. Durable Material: The trash can mount is engineered from aluminum. It offers great strength and durability, ensuring a long service life. The material greatly resists environmental elements and keeps it secure in outdoor settings. It will not rust and prevent corrosion. Mounting Method: It's a surface mounting bracket. You can mount these securely on the flat surface and deck of tow trucks and wreckers-bolt directly to the vehicle's frame. The four pre-drilled (two on each side) holes in the extended rectangle metal plate will make installation convenient for you. You will require hardware compatible with 1/4in holes in our brackets. Capacity: This trash can bracket is designed to hold our 6-gallon trash can (sold separately). You can utilize aluminum or plastic-made trash cans. However, it's recommended not to exceed the existing load limit of 6 gallons. To protect the trash can lid from opening, you will need 21in bungee cords (sold separately). Secure Mounting: This mounting bracket secures the trash cans on the vehicles. It provides easy accessibility while ensuring convenience and efficiency during operations. The brackets keep the trash cans stable and secure during sudden stops and maneuvers, keeping them from shifting or tipping. Thus making our brackets an ideal choice for tow trucks and wrecker trucks. Easy Installation: The process of installing these brackets is simple. You have to drill holes on the deck surface as per the pre-drilled holes-measure and mark the distance between the holes properly. Attach these mounting brackets and attach them securely with the screws & bolts (not included). Test the stability, and now keep your trash without worrying.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.