Shop MYTEE PRODUCTS
See all product information
Create Account
6 in x 50 ft Blue 8.8 oz PVC Tarp Repair Tape (SOLD BY ROLL)
- Mfr # TTAPE-BLUE
- Zoro # G022786101
product price:
$
80.69
/ea
Key Features
Tarp Material
PVC Fabric
Fabric Weight
8.8 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTAPE-BLUE
- Zoro #
- G022786101
- UPC #
- 840223616127
- Country of Origin
- China
Details
- Color
- Blue
- Tarp Material
- PVC Fabric
- Fabric Weight
- 8.8 Oz
Description
What you’ll do if your tarp is torn during transit? You don’t have an extra tarp in your tool box and can’t buy a one immediately. To rescue you and your goods in the middle of transportation, we have upgraded our 6 in x 50 ft Blue 8.8 oz tarp repair tape, making it more durable and lightweight. The self-adhesive tape will mend those small tears, punctures, and holes, preventing heavy damage. It will keep safe from water and UV, ensuring great efficiency in the journey and keeping goods secure. Learn more about it below:- Tape Size: This blue tarpaulin tape is 50 feet long and 6 inches wide. All our tapes are sold by roll. It is a great temporary solution that will keep your journey hassle-free. Additionally, you don’t have an additional tarp repair kit, which takes up too much space. Heavy-Duty Tarp Repair Tape: These tapes are lightweight and highly durable. They are curated from 8.8 oz PVC fabric and coated with Polyurethane, which can last up to 5 years in the outdoor environment. They will ensure uninterrupted operational efficiency despite all environmental challenges, like rain, UV, etc. Additionally, elasticity ensures good tensile strength and resistance against abrasion, chemicals, and acids (to a certain degree). Heat-Activated Adhesive: In the upgrades, we’ve not included a plasticizer in the fabric, which enhances the durability of the adhesive, increasing resistance to temperature extremes. These upgrades are to strengthen the capability of the bonds, keeping the tape intact and firm to the place. As per the storage/shelf, you can store these tarp repair tape for up to 2 years in a dry place. Versatile Use: Our tape will support quick and temporary repair of tarps, tents, awnings, hay covers, shelters, boat tarps, seats and covers, banners, etc. Apart from repairs, you can join two tarps or reinforce the stress points. It’s designed to withstand different temperature ranges from -20°C to 70°C while ensuring resistance against UV. Hassle-Free Installation: These tapes can be applied in minutes. First, select the tape length you want, cut it with scissors, clean the surface where you want to apply it, peel the back paper, and stick the tape on the desired surface. It’s ready for use. To extend the life of the tape, keep it for up to 24 hours, apply heat, or set it in sunlight for the bond to strengthen (it will increase over time).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.