Zoro Homepage

6 inx3-1/2 inx3-1/2 in Rectangular Rubber Dock Bumper with 2 Holes - Impact Resistant, 4PK

  • Mfr # TRLB-3001x4

  • Zoro # G522785987


product price: $48.59
/pk 4, $12.15/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRLB-3001x4
Zoro #
G522785987
UPC #
840223633797
Country of Origin
United States

Description

Rectangular loading dock bumpers are versatile and widely used in trailers and truckers. It’s best to absorb the impact of vehicles during loading and unloading. You can these critical safety components to protect the surfaces of docks and vehicles. It minimizes the risks of accidents, injuries, and damage while ensuring proper vehicle alignment. It will help you save big bucks on repair costs and damages. It’s time to protect Mytee Products’ Rectangular Loading Dock Bumper of 6 inL x 3-1/22 in W x 3-1/2 inH. Dimensions: Our black Rectangular loading dock bumper has a length, width, and height of 6 in, 3-1/2 in, and 3-1/2 in, respectively. You can place this bumper as per your desired alignment at the back of the vehicle or along the edge of the loading dock for maximum and continuous coverage and protection. When placing it at the back of the vehicle, it’s suggested to arrange it above the lights. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. High-Quality Material: Our high-quality rubber material prevents scratches or dents on vehicles, dock surfaces, and warehouses. The Rectangular bumper covers a vast area, thus acting as a great cushioning barrier between the dock and the vehicle. Moreover, it’s impervious to weather damage, ensuring significant long service life. Cushioning Barrier: Utilize our loading dock bumpers to protect different surfaces, like walls, corners, door frames in warehouses, etc. It further prevents dents, scratches, and damage to the vehicles, making it a cost-efficient tool during loading and unloading operations. Pre-Drilled Holes for Seamless Mounting: Mount our loading dock bumper pad on the walls of the dock and the steel back of the material, which ensures easy and seamless installation with the pre-drilled countersunk holes. Bolt on your bumper pad for a secure and snug fit, reducing the risk of damage, snagging, or catching on the passing vehicle. Resistant to Environmental Elements: Our trailer crane bumpers are crafted with a material that can withstand different weather conditions, not affecting the attachment, alignment, and quality of the bumpers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.