Shop MYTEE PRODUCTS

6 Pc Motorcycle Kit - 1 E-Track Motorcycle Wheel Chock, 1 Motorcycle H & le Bar Straps Pair, 2

  • Mfr # ETK-MC-6PCKIT
  • Zoro # G525022799

product price: 
$
77.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETK-MC-6PCKIT
Zoro #
G525022799
UPC #
840223600249
Country of Origin
Cambodia

Description

Kit Includes: - 1 Pc E-Track Motorcycle Wheel Chock, Steel - 7in Wide Tires Powder Coated Black Steel Motorcycle Wheel Chock Width: 7in - Fits a Tire up to 7in Wide Depth at Widest Point - 12in Tall - 12in Weight - 6 lbs E-Track Motorcycle Chock mounts into your E-Track System that is mounted onto your floor. Stabilizes your motorcycle on your trailer. Always secure the wheel with a tie-down strap (sold separately). Made out of strong Steel that is corrosion resistant and black powder coated. Protect your trailer floor from damage with our rubber pad that is attached to the bottom of the motorcycle wheel chock. Wheel Chock can be installed permanently installed on your trailer with the holes in the base. Hardware not included. - 1 Pc Motorcycle Handle Bar Straps (Pair) Black 1in (Wide) x 18in (Long) Color: Black Sold in a Pair of 2 pcs - 2 Pcs E-Track Tie Down Fitting, 2in D-ring E-Track Tie Down Fitting, 2in D-ring Assembly Break Strength: 4,000 lbs. Working Load Limit: 1,335 lbs This fitting allows you to use ratchet straps with S hooks with the E-Tracks on your trailer - 2 Pcs 1in x 6ft Ratchet Straps with S-Hook Motorcycle Tie Down This strap is great for motorcycle / ATV tie down applications. Working Load Limit: 833 Lbs Assembly Break Strength: 2,500 Lbs Overall Width x Length: 1in x 6ft Web Break Strength: 4,500 lbs. Fixed End Length: 4 Inches (Aprox)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.