Coil Racks For Flatbed Trailers
- Mfr # F33CR
- Zoro # G415887774
product price:Â
$
159.49
/ea
Free Shipping & Returns
Key Features
Item - Cargo Tie Downs
Coil Racks
Cargo Tie Down Length
33 in
Cargo Tie Down Material
Steel
Color
Black
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F33CR
- Zoro #
- G415887774
- UPC #
- -
- Country of Origin
- India
- Item - Cargo Tie Downs
- Coil Racks
- Cargo Tie Down Material
- Steel
- Color
- Black
Dimensions
- Cargo Tie Down Length
- 33 in
- Depth
- 2 in
- Width
- 2 in
Description
painted steel coil racks for flatbed trailers. 2-1/2in x33in
- heavy duty high-strength forged steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.