66in x 4in x 1/2in Skid Steer Bucket Cutting Edge Blade 16Mn Steel Single Bevel
- Mfr # BCEB-SB-66412
- Zoro # G916493726
product price:Â
$
134.09
/ea
Free Shipping & Returns
Key Features
Tarp Material
18/14 Oz Combo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCEB-SB-66412
- Zoro #
- G916493726
- UPC #
- 840223641440
- Country of Origin
- China
Details
- Color
- Yellow
- Tarp Material
- 18/14 Oz Combo
Description
Enhance your loader bucket by integrating our Skid Steer Bucket Cutting Edge, meticulously fashioned from premium 16Mn manganese Steel. Engineered to endure demanding conditions, this cutting-edge guarantees superior performance and long-lasting resilience across diverse applications. Two Installation Ways: Effortlessly install this cutting edge with two flexible methods. Weld it onto the bucket for a seamless, flat surface, or opt for bolt-on assembly by drilling holes for added convenience and versatility. Durable 16Mn Steel: This cutting-edge tool's 16Mn Manganese steel structure offers exceptional durability and wear resistance. Its low carbon content enhances weldability and toughness, ensuring a long service life. Plus, heat treatment boosts hardness for improved wear resistance compared to standard carbon cutting edges. Painted Surface: Featuring a protective paint coating, our cutting edge is safeguarded against corrosion during storage and transportation. The painted surface also provides resistance against abrasion, ensuring prolonged performance in demanding environments. Blade-Shape Front End: The blade-shaped front end of our cutting edge maximizes shoveling efficiency, allowing for effortless penetration into various materials. Save time and effort with improved insertion capabilities, boosting productivity on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.