68 inx80 inx14 in Aluminum BAR Window Headache Cab Rack w/ 3 Mirror Finish Doors

  • Mfr # VK-VLT-3D-BW

  • Zoro # G722786265


product price: $3,934.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-VLT-3D-BW
Zoro #
G722786265
UPC #
840223627994
Country of Origin
India

Description

As truckers, we must be equipped with gear and equipment at times during the journey. However, there is always an issue carrying them due to no space in the truck, which often results in damage or misplacement or you can get seriously hurt if you step on anything. We introduce you to this enclosed headache rack for the semi, providing sufficient space to keep your tools and equipment in an arranged and accessible manner. Made of High-Strength Premium Aluminum Alloys and has a Stainless Steel 304 w/ Mirror Finish door. It is a convenient way to haul and store your equipment such as chains, trailer binders, straps, bungees, and more. Find out the reason why below: Best Safety Solution on a Flatbed: Our Heavy Duty Headache racks are crafted to protect the cab rack from damages that can be caused due to cargo sliding during quick stops or turns. It ensures both the driver and cargo remain safeguarded during the journey. Maximum Storage: Having dimensions such as Width - 80 inches, Height- 68 inches, and Depth, it provides ample storage for keeping your frequently used tools. Ultimate Built Quality: Crafted using High-Strength Premium Aluminum Alloys and Stainless Steel 304. It is durable and built to withstand the toughest conditions. Mirror Door Finish: Apart from providing additional storage, its mirror finish has a touch of style and elegance to your flatbed truck. Theft Protection: You can secure your valuable tools from theft and unauthorized use using this enclosed headache rack as it is sturdy and lockable. Tested by Professionals (uniform static resistance): To ensure the best results on roads, our 3-door headache rack goes through uniform static resistance by expert professionals. Convenient & Affordable: Our 3-door headache rack is a convenient option to store your valuable tools and make them accessible to truckers. It is available with us in an affordable range ensuring you get the best value for your price. Shipping: It is in stock and shipped within 1-2 business days of your order. Due to weight and dimensions, our cab racks shipped via freight carrier. Post-order placement, we may contact you to finalize your shipping costs. With Class 300 Aluminum items, shipping is unpredictable. Warning: Cab racks are not a safety product. They offer minimal resistance during a wreck or moving payload shift. Mytee Products does not claim its resistance. Function: Cab racks don ftt meet the requirements of FMCSA/DOT CFR 393.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.