
68in x 80in Viking Aluminum BAR Window Cab Rack with 2 Chain Hanger
Mfr # VK-6880-BW
Zoro # G916508109
product price:Â $2,198.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VK-6880-BW
Zoro #
G916508109
UPC #
840223628007
Country of Origin
India
Description
Viking Day Cab Rack w/2 Chain Hanger and Bar WindowWidth: 80 InchHeight: 68 Inch Weight: 147 lbs Bar Window Size: 25in L x 19in HNote: You need 22in space on your Truck Catwalk in order to install this unit.Material: High-Strength Premium Aluminum Alloys.Style: Day Cab Rack w/2 Chain Hanger with Bar WindowInstallation: Cab Rack Installation Kit sold separately for easy self-installation.Holds 14 Chains on Each Side.Convenient and affordable way to haul and store your flatbed equipment.All Cab Racks are tested to a uniform static resistance.The I-Beam upright post construction of the Cab Rack adds strength and rigidity to the entire unit without adding excess weight.The cab rack offers extra storage capacity for chains, binders, straps, bungees, and more.We use the highest-strength premium 5000 series 1/8in thick aluminum alloy for fabrication.Compatible with Other Brands and Their Part Numbers:Fits Sturdy-Lite: 6880-DF/BWFits Five Star Fabricating: DHR-6880Shipping: This Cab Rack is in stock. It is shipped within 1 - 2 business days of your order. Because of their weight and dimensions, all our Cab Racks have to be shipped via a freight carrier. After your order is placed, Mytee may contact you to update shipping costs. With Class 300 Aluminum items, shipping is unpredictable.WARNING: CAB RACKS ARE NOT A SAFETY PRODUCT! Cab racks offer minimum resistance to an impacting load resulting from a wreck or moving payload shift. Mytee Products makes no claims to impact resistance, neither stated nor implied.Function: Cab racks cannot meet the requirements of FMCSA/DOT CFR 393.114a and are prohibited from use in such a manner. All loads must be secured to FMCSA/DOT CFR 393.100 to 393.132 which refers to load securement to your trailer. Cab racks ARE NOT installed on a trailer only the truck.WARNING: CAB RACKS ARE NOT TO BE USED AS PART OF FMCSA CFR 393.116 paragraph B2 log or pole trailers and are prohibited by Mytee Products. As with all 393 requirements, 393.116 refers to securing your load to the trailer. Log trailers should have a front header board that would meet the requirements of 393.116 and 393.114.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.