Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68inx80inx14in Aluminum Flatbed Trailer Headache Cab Rack w/ 3 Mirror Finish Doors

  • Mfr # VK-VLT-3D

  • Zoro # G516284281


product price: $4,190.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
High-Strength Premium Aluminum Alloys
Color
Chrome
Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-VLT-3D
Zoro #
G516284281
UPC #
840223624535
Country of Origin
India

Dimensions

Length
68 in

Details

Material
High-Strength Premium Aluminum Alloys
Color
Chrome

Description

Our Cab Racks are manufactured from high-strength premium aluminum alloys, 0.125 in. Size: 68 in H x 80in W x 14in D Note: You need at least 24in of space on your Truck Catwalk in order to install this unit.Style: Vaulted Cab Rack w/ 3 Doors Mirror Finish Doors Installation: Cab Rack Installation Kit is sold separately for easy self-installation.Shipping: Shipped within 1-2 Business days of your order. Because of their weight and dimensions, all our Cab Racks have to be shipped via afreight carrier. After your order is placed, May contact you to update the shipping cost. With Class 300 Aluminum items, shipping is unpredictable.We use the highest-strength premium 5000 series 1/8in thick aluminum alloy for fabrication.Compatible with Other Brands and Their Part Numbers:Fits Merritt: #3400 *Depth of inside Vaulted Doors varies depending on where measured due to corrugated backing. The range is 12-14in in depth. Please plan accordingly.Function: Cab racks cannot meet the requirements of FMCSA/DOT CFR 393.114a and are prohibited from use in such a manner. All loads must be secured to FMCSA/DOT CFR 393.100 to 393.132 which refers to load securement to your trailer. Cab racks ARE NOT installed on a trailer only the truck.WARNING: Cab racks offer minimum resistance to an impacting load resulting from a wreck or moving payload shift. No claims to impact resistance, neither stated nor implied. CAB RACKS ARE NOT TO BE USED AS PART OF FMCSA CFR 393.116 paragraph B2 log or pole trailers. As with all 393 requirements, 393.116 refers to securing your load to the trailer. Log trailers should have a front header board that would meet the requirements of 393.116 and 393.114.
  • Size: 68" H x 80" x 14" D
  • Style: Vaulted Cab Rack /w 3-Doors
  • Diamond Finish, Weight: 300-Lbs.
  • Installation: Cab Rack Installation Kit sold separately for easy self installation.
  • Our Cab Racks are manufactured from high-strength premium aluminum alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.