This item is Discontinued.

Mytee Products 6ft-6in x 18ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket PVCM66-18

This item is Discontinued.

Mytee Products

6ft-6in x 18ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket (Discontinued)

Mfr # PVCM66-18
Zoro # G216493525
Country of Origin China
Category Tarps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVCM66-18
Zoro #
G216493525
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft
Tarp Finished Width
6 ft 6 in

Details

Color
Black
Tarp Material
Polyester

Description

Size: 6 ft. 6 in x 18 ft. PVC Dump Truck Mesh tarps are made with heavy duty 11x 11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. Heavy Duty PVC Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2 in This may vary due to hemming Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure. Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.