
6ft x 8ft Clear Vinyl Tarp, 22oz Vinyl, 24 MIL Thick, Fire Retardant, UV Resistant
Mfr # CVT6-8
Zoro # G916493542
product price:Â $59.19
/eaKey Features
Tarp Material
Polyester
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CVT6-8
Zoro #
G916493542
UPC #
-
Country of Origin
China
Details
Tarp Material
Polyester
Color
Clear
Description
Clear Vinyl Tarps Size: 6ft x 8ft Material: 22 oz Clear Vinyl Thickness: 24 MIL Grommets on all 4 sides, every 2 ft. Grommet Opening: 14. 86 mm/0. 58 in UV Resistant Tear Resistant Abrasion Resistant Cold Weather ResistantCold Crack uptill -32 Degree C Fire Retardant meets the flammability requirements defined in CPAI-84:1995 Clause 3. 2 Optically Clear Tarps that are wider than the raw material used to make the tarp will require at least one seam. Seams are generally heat welded with an overlap so for solid tarps seams are completely waterproof and they are as strong as the rest of the tarp. The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However, you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use to prevent wrinkles. ***Please allow the tarp to warm up to room temperature before unfolding the first use for best performance. *** When you receive our Mytee Clear Vinyl Tarp, you may notice a light-blue hue on it - don't panic! Our Clear Vinyl Tarps are designed with a light blue hue on purpose! This tint is more pronounced when it is folded up, but it's not visible when the tarp is unfolded and in use. The light blue hue protects your clear vinyl tarps from UV degradation over years of usage and prevents discoloration light yellow or foggy discoloration from UV exposure. You can further protect your Clear Vinyl Tarps by using proper procedures when storing them for non-use! Cut Size vs Actual Size for Clear Vinyl Tarps: All our Clear Vinyl tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.