
6in x 3-1/2in x 3-1/2in Rectangular Rubber Dock Bumper with 2 Holes - Impact Resistant, 2PK
Mfr # TRLB-3001x2
Zoro # G316493715
product price: $31.19
/pk 2, $15.60/eaKey Features
Overall Width
3-1/2 in
Overall Length
6 in
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRLB-3001x2
Zoro #
G316493715
UPC #
840223633797
Country of Origin
United States
Dimensions
Overall Width
3-1/2 in
Overall Length
6 in
Details
Color
Black
Material
Rubber
Description
Pack Size: 2 Pack Rectangular loading dock bumpers are versatile and widely used in trailers and truckers. Its best to absorb the impact of vehicles during loading and unloading. You can these critical safety components to protect the surfaces of docks and vehicles. It minimizes the risks of accidents, injuries, and damage while ensuring proper vehicle alignment. It will help you save big bucks on repair costs and damages. Its time to protect Mytee Products Rectangular Loading Dock Bumper of 6 inL x 3-1/22 in W x 3-1/2 inH. Dimensions: Our black Rectangular loading dock bumper has a length, width, and height of 6 in, 3-1/2 in, and 3-1/2 in, respectively. You can place this bumper as per your desired alignment at the back of the vehicle or along the edge of the loading dock for maximum and continuous coverage and protection. When placing it at the back of the vehicle, its suggested to arrange it above the lights. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. High-Quality Material: Our high-quality rubber material prevents scratches or dents on vehicles, dock surfaces, and warehouses. The Rectangular bumper covers a vast area, thus acting as a great cushioning barrier between the dock and the vehicle. Moreover, its impervious to weather damage, ensuring significant long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.