6inx3 1/2inx3 1/2in Rectangular Rubber Dock Bumper with 2 Holes - Impact Resistant
- Mfr # TRLB-3001
- Zoro # G425021038
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRLB-3001
- Zoro #
- G425021038
- UPC #
- 840223633780
- Country of Origin
- China
- Material
- Rubber
- Color
- Black
Description
Rectangular loading dock bumpers are versatile and widely used in trailers and truckers. You can these critical safety components to protect the surfaces of docks and vehicles. It's time to protect Mytee Products' Rectangular Loading Dock Bumper of 6in L x 3 1/22in W x 3 1/2in H. Dimensions: Our black Rectangular loading dock bumper has a length, width, and height of 6in, 3 1/2in, and 3 1/2in, respectively. You can place this bumper as per your desired alignment at the back of the vehicle or along the edge of the loading dock for maximum and continuous coverage and protection. When placing it at the back of the vehicle, it's suggested to arrange it above the lights. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. High-Quality Material: Our high-quality rubber material prevents scratches or dents on vehicles, dock surfaces, and warehouses. Cushioning Barrier: Utilize our loading dock bumpers to protect different surfaces, like walls, corners, door frames in warehouses, etc. Pre-Drilled Holes for Seamless Mounting: Mount our loading dock bumper pad on the walls of the dock and the steel back of the material, which ensures easy and seamless installation with the pre-drilled countersunk holes. Bolt on your bumper pad for a secure and snug fit, reducing the risk of damage, snagging, or catching on the passing vehicle. Resistant to Environmental Elements: Our trailer crane bumpers are crafted with a material that can withstand different weather conditions, not affecting the attachment, alignment, and quality of the bumpers. Reduces Structural Damage: Bumpers protect different surfaces like concrete, steel, or other construction materials. It further safeguards different vehicles used during the loading and unloading of the goods. Note: You will need more than one trailer crane bumper for your dock walls. Regularly inspect the dock bumpers for any signs of wear and tear. Get help from trained professionals for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.