6Pcs Automotive Funnel Set for Oil, Transmission Fluids, Antifreeze, 2PK
- Mfr # FNL-MP-SETx2
- Zoro # G425021731
product price:Â
$
13.35
/pk of 2, $6.68/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNL-MP-SETx2
- Zoro #
- G425021731
- UPC #
- 199145081033
- Country of Origin
- India
Description
We are introducing this plastic automotive funnel set for truckers to safely and cleanly pour automotive fluids into small or hard-to-reach openings without spilling. This Viking funnel set consists of a quickfill funnel, a multi-purpose funnel, and a radiator funnel with no-mess splash guards. Size: The three funnels included in the set come in different sizes for different purposes. The red -fill funnel has a 1 1/8in diameter and 10 5/8in length. The yellow radiator funnel has a 1in diameter and 7 3/4in length, whereas the orange multi-purpose has a 1/2in diameter and 5 1/2in length. Durable Construction: All three funnels of this set are made using durable and lightweight plastic that makes them easy to handle and helps to perform durably without reacting with the fluids used. The distinction in their color, as per their utility, helps the user to use the right funnel at the right time. Functionality & Compatibility: The automotive funnel set is useful for pouring different types of automotive fluids, such as oil, transmission fluid, radiator coolant, power steering fluid, antifreeze, or petrol-based fluids into vehicles. This set of plastic funnels allows the user to minimize fluid dripping onto hot engine parts, belts, or electrical components of the vehicle. Extended Neck Design: The extended neck design of the funnels allows them to fit easily and securely into different fill ports. The extended neck also reduces sideways leakages of fluids and keeps the hands of the user and the vehicle engine parts clean. It can also handle antifreeze and large fluid fills when a medium opening is required. Multi-Purpose Funnel - The orange multi-purpose funnel is slightly smaller than the yellow funnel. It works well with bottles of oil or additives that need controlled but steady pouring. Fill Funnel - The red -fill funnel has the largest diameter out of the three funnels in the set. The thin neck fits into narrow openings and allows for controlled, mess-free fillings. Instructions to Use the Funnel Set At first, choose the funnel out of the three funnels included in the set as per your requirement. Now clean before use to avoid mixing fluids. Insert securely into the fill port. Pour slowly (you can use a measuring container) and let the splash guard control the flow. Check fluid levels to avoid overfilling. Remove carefully after the liquid drains. Clean the funnels after use. You can wipe or wash them easily. Store the funnel set neatly in a dry place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.