7-1/8in Heavy Duty Greaseable Strap Style Truck Trailer Cargo Dump Door Hinge, 4PK

  • Mfr # DTR-HINGE-718x4

  • Zoro # G616285089


product price:  $37.99
/pk 4, $9.50/ea

Key Features

Material
Heavy Duty Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTR-HINGE-718x4
Zoro #
G616285089
UPC #
840223628083
Country of Origin
China

Details

Material
Heavy Duty Steel
Color
Black

Description

Pack Size: 4 PackMaterial: Heavy Duty SteelMount Type: Weld onStyle: Long Leaf Strap Overall Length: 7-1/8 InchOverall Width: 4 InchPlate Width: 2-1/4 InchThickness: 1/4 InchWeight: 2.8 LbsWeather-Resistant: This Heavy Duty Greasable Hinge Strap can withstand harsh weather conditions.Greasable dump truck hinges are similar to other types of hinges and are greaseable with a Grease Zerk Fitting.The greaseable feature of these hinges makes lubrication easy, which helps to reduce friction and wear on the hinge, and ensures that it operates smoothly and easily.The Long Leaf Strap Style allows the hinge to be used for doors for truck trailers, Dump Trailers, Cargo Trailers, and more.In trailers, these hinges can attach the doors or ramps to the trailer frame, providing a reliable and secure connection. Includes zinc washer, hex head cap screw with locknut, and plastic bushing.


  • Pack Size: 4 Pack, Material: Heavy Duty Steel
  • Mount Type: Weld on, Style: Long Leaf Strap
  • Overall Length: 7-1/8 Inch, Overall Width: 4-Inch
  • Plate Width: 2-1/4 Inch, Thickness: 1/4 Inch
  • Weight: 2.8-Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.