7 ft6 in x 15 ft 18Oz Vinyl Asphalt Dump Truck Trailer Tarp Waterproof Double Pocket
- Mfr # Vinyl-DP-76-15
- Zoro # G522785628
product price:
$
111.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Vinyl-DP-76-15
- Zoro #
- G522785628
- UPC #
- -
- Country of Origin
- China
Details
- Fabric Weight
- 18 Oz
Description
Size: 7 ft6 in X 15 ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86° F to 158° F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6 in pocket Hems re-enforced w/ 2 in Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.