7 ft6 inx20 ft Dump Truck Mesh Tarp w/ 6 in 10Oz Double Pocket & Grommets

  • Mfr # PVCM76-20-DP

  • Zoro # G122786544


product price:  $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCM76-20-DP
Zoro #
G122786544
UPC #
840223698864
Country of Origin
China

Description

Looking for a tough and reliable mesh tarp for heavy-duty applications? Introducing the 7’6 in x 20 ft PVC Mesh Tarp for Dump Trucks - Heavy-duty Tarp W/ Double Pockets from us. The heavy-duty mesh tarp is suitable for dump trucks to protect loose material during transportation, prevent spillage, and help comply with road safety regulations. It can be used for industrial, agricultural, or construction purposes as it provides the perfect balance of ventilation and protection. Below are the key features of our tarp: Size: Its 7’6 in x 20 ft size is ideal for covering large areas while providing reliable protection in demanding environments. This heavy-duty tarp is reinforced with 2-inch polyester webbing along the hems and has #4 brass grommets clinched every two feet. The tarp helps to secure tie-downs and deliver long-lasting performance. Material: This dump truck mesh tarp is crafted from high-strength 10 oz PVC-coated polyethylene mesh. It provides exceptional durability and weather resistance to the tarp. 50% Shade Rate: Our PVC mesh tarp provides a 50% shade rating, which allows partial sunlight to filter through while ensuring adequate airflow. The balance between light filtration and ventilation makes it perfect for diverse applications such as construction sites, greenhouses, and outdoor storage, where cooling and visibility are essential. Durable Construction: The heavy-duty construction is reinforced with 2-inch thick polyester webbing to prevent tearing and fraying. Solid #4 brass grommets resist corrosion and maintain their integrity under outdoor exposure. This design enables the tarp to withstand extreme weather conditions, including heavy rain, strong winds, and prolonged sun exposure. Easy Installation: The installation of this heavy-duty mesh tarp is quick and hassle-free as it comes with brass grommets spaced every two feet. It provides multiple secure tie-down points. The 6-inch double pocket provides additional support for poles, pipes, or other stabilizing structures, ensuring stability and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.